Hex Impact Socket Bit Set 8pc 1/2"Sq Drive - AK56001

Order Code: ZT3108692S

£69.99 Inc VAT (20%)


Description

Chrome Molybdenum steel impact sockets with 1/2"Sq drive. Phosphate finish for added corrosion resistance. Colour-coded rings for fast identification. Suitable for use with any impact tool. Supplied on socket rail.
• One of a comprehensive range of Premier Hand Tools, suitable for daily professional use.
• Chrome Molybdenum steel impact sockets with 1/2"Sq drive.
• Phosphate finish for added corrosion resistance.
• Colour-coded rings for fast identification.
• Suitable for use with any impact tool.
• Contents: 5, 6, 7, 8, 10, 12, 14, 17mm.
• Supplied on Socket Rail.
• Lifetime Guarantee*.

See full description
Specifications for Hex Impact Socket Bit Set 8pc 1/2"Sq Drive - AK56001
  • Weight
    1.07kg
  • MFR Part No.
    AK56001
  • Minimum Length
    80mm
  • Maximum Length
    80mm
  • Drive Size
    1/2in