Insulated Socket Set with Tool Tray 20pc 3/8"Sq Drive 6pt WallDrive VDE Approved

Order Code: ZT3160772S

£269.99 Inc VAT (20%)


Description

• CHROME VANADIUM – Hardened and tempered chrome vanadium steel sockets and accessories.
• FULLY INSULATED – Each socket is fully insulated to VDE and EN 60900 standards to protect from electric shocks up to 1500V and 1000V AC.
• 20 PC SET – Includes flip reverse Ratchet Wrench, T-Handle, Socket Bits and 100 and 250mm Extension Bars.
• COMFORT GRIP RATCHET WRENCH – Includes flip reverse and push button quick release.
• SIZES - Covers sizes from 7 to 22mm.
• 1500V DC AND 1000V AC SAFE LIVE WORKING – Ideal for technicians working on modern hybrid and electrical vehicles. Also Suitable for electricians and carpenters.
• EVA FOAM STORAGE TRAY – For easy storage. Tray Size (W x D x H) : 350 x 395 x 30mm.
• LIFETIME GUARANTEE*.

See full description
Specifications for Insulated Socket Set with Tool Tray 20pc 3/8"Sq Drive 6pt WallDrive VDE Approved
  • MFR Part No.
    TBTE02
  • Weight
    2.46kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome