1/4'' + 3/8'' + 1/2'' Socket Set Height 35 mm 195 Parts Full Drawer Inlay

Order Code: ZT4131660S

£699.99 Inc VAT (20%)


Description

1/4'' + 3/8'' + 1/2'' socket set, height 35 mm, 195 parts, full drawer inlay. Supplied = assembled. Height = 35 mm. Length = 390 mm. Width = 564 mm. Feature = oil and chemical resistant. Weight = 7.82 kg. Number of parts = 195 pcs. Product type = box spanners. 1/1 system insert. Suitable for workshop trolleys and toolboxes. Fixed layout due to precise embedding. Oil and chemical resistant. Insert made of high quality, three coloured foam.

See full description
Specifications for 1/4'' + 3/8'' + 1/2'' Socket Set Height 35 mm 195 Parts Full Drawer Inlay
  • Length
    390mm
  • Product Type
    Socket Set
  • Width
    564mm
  • Height
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome