R2NANO 1/4" Socket Set 6PT 5 5-14mm

Order Code: ZT1023244P

£169.99 Inc VAT (20%)


Description

1 x 1/4" 'Hand-palm' ratchet - R.161.
10 x 1/4" 6-point metric sockets : R.05.5 - 06 - 07 - 08 - 09 - 10 - 11 - 12 - 13 - 14 mm.
21 x 1/4" series 1 bits - L 25 mm:
Series 1 bits:
- ED.1T High Perf' bit for Pozidriv® screws : PZ1 - PZ2 - PZ3.
- EH.1 - Standard bit for hex countersunk screws - metric : 3.0 - 4.0 - 5.0 - 6.0 - 7.0.
- EP.1T - High Perf' bit for Phillips® screws : PH1 - PH2 - PH3.
- ES.1T - High Perf' bit for slotted head screws : F4.5 - F6.5 - F8.0.
- EXR.1 - Standard for Resistorx® screws : TT 10 - TT 15 - TT 20 - TT 25 - TT 27 - TT 30 - TT 40.
1 x 1/4" socket holder bit - ECR.
1 x 1/4" Universal joint - R.240A.
1 x 1/4" bit holder socket with standard locking pin - R.235.
1 x 1/4" short screwdriver handle - R.236C.
2 x 1/4" standard extension L 55 mm - L 100 mm.

See full description
Specifications for R2NANO 1/4" Socket Set 6PT 5 5-14mm
  • Bit Type
    Hex
    Torx
    Pozidriv
    Slotted
    Phillips
  • Number of Pieces
    38
  • Drive Type
    Square
  • Screwdriver Size
    Slotted (4.5, 6.5, 8mm)
    Pozidriv (PZ1, PZ2, PZ3)
    Phillips (PH1, PH2, PH3)
  • Hex Bit Size
    4mm
    3mm
    6mm
    7mm
    5mm
  • Size System
    Metric
  • Torx Bit Size
    T20
    T30
    T10
    T15
    T40
    T27
    T25
  • Socket Size Range
    5.5mm - 14mm
  • Drive Size
    1/4in
  • Set Type
    Socket Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome