Socket Set 49pc 1/4"Sq Drive Premier Platinum Series

Order Code: ZT3160892S

£43.99 Inc VAT (20%)


Description

• PREMIER PLATINUM SERIES – Fully polished micro satin finish.
• CHROME VANADIUM STEEL – Professional socket set with heat treated Chrome Vanadium steel sockets and accessories.
• 49PC SET – Covers sizes from 4 to 14mm including deep and standard size sockets.
• 90-TOOTH RATCHET – Features 90-tooth ratchet wrench with quick release, extension bars, universal joint, sliding T-bar and spinner handle.
• CONTENTS MAP INSIDE THE LID – Contents includes: Standard Sockets; 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm, Deep Sockets; 6, 7, 8, 10, 11, 12, 13, 14mm, 1/4”Sq Drive 90-Tooth Gear-To-Gear Ratchet Wrench with Quick Release, Extension Bars; 50, 100, 150mm, Sliding T-Bar, Spinner Handle, Universal Joint, 1/4"Sq Drive - 1/4"Hex Bit Adaptor, 1/4"Hex Bits; Slotted - 4, 5.5, 8mm, Phillips - #1, #2, #3 Pozi - #1, #2, #3, Hex – 3, 4, 5, 6mm, TRX-Star* - T10, T15, T20, T25, T27, T30, T40.
• SUPPLIED IN METAL STORAGE CASE – With removable EVA foam storage tray.

See full description
Specifications for Socket Set 49pc 1/4"Sq Drive Premier Platinum Series
  • MFR Part No.
    AK7920
  • Weight
    1.09kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome