0
1
2
3

Socket set 1/2 hex. size10-32mm 14pcs

Order Code: ZT2466707S

£119.99 Inc VAT (20%)


Description

• Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retention groove • Socket 1/2”, hex, metric, long, as per DIN 3124, ISO 2725 • Chrome-vanadium steel, matt satin chrome-plated • For hand-operated screw work • Plastic case in GEDORE red Design • Clamp-secured tools • Metal hinges/fastener

Specifications for Socket set 1/2 hex. size10-32mm 14pcs
  • Product Type
    Drive 1/2"
  • Drive Connector Square (Male)
    12.5mm
  • Width
    272mm
  • Height
    80mm
  • Item Depth
    383mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome