Socket set 1/4 size6-13mm +bits 23pcs

Order Code: ZT2467045S

£41.99 Inc VAT (20%)


Description

Contents: • Socket hexagon 6 7 8 10 11 12 13 • 1/4" Bits: • Hexagon 4 5 6 mm • Slotted 5.5 mm • PH 1 2 • PZ 1 2 • TORX® T15 T20 T25 T27 T30 • Reversible bit ratchet 1/4" MINI • Adaptor 1/4" x 1/4" • Bit fixation adaptor 1/4"

Specifications for Socket set 1/4 size6-13mm +bits 23pcs
  • Material
    Chrome-vanadium steel
  • Product Type
    Sets of Bits
  • Height
    43mm
  • Length
    100mm
  • Width
    69mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome