Spline Impact Socket Bit Set 8pc 1/2"Sq Drive - AK56004

Order Code: ZT3108740S

£64.99 Inc VAT (20%)


Description

Chrome Molybdenum steel impact sockets with 1/2"Sq drive. Phosphate finish for added corrosion resistance. Colour-coded rings for fast identification. Suitable for use with any impact tool. Supplied on socket rail.
• One of a comprehensive range of Premier Hand Tools, suitable for daily professional use.
• Chrome Molybdenum steel impact sockets with 1/2"Sq drive.
• Phosphate finish for added corrosion resistance.
• Colour-coded rings for fast identification.
• Suitable for use with any impact tool.
• Contents: M5, M6, M8, M10, M12, M14, M16, M18.
• Supplied on Socket Rail.
• Lifetime Guarantee*.

See full description
Specifications for Spline Impact Socket Bit Set 8pc 1/2"Sq Drive - AK56004
  • MFR Part No.
    AK56004
  • Weight
    0.98kg
  • Maximum Length
    80mm
  • Drive Size
    1/2in
  • Minimum Length
    80mm