Tamperproof Star* 5-SIDED Socket Bit Set 1/4"D 7 Piece

Order Code: ZT4273045S

£12.99 Inc VAT (20%)


Description

This set of tamperproof Star* 5-sided 1/4"D security socket bits from TS10 to TS40 is essential for various applications, particularly popular for use on Renault, PSA, and Mercedes-Benz air conditioning, injection pumps, or ECUs. The product effectively allows users to access and work on components secured with tamperproof star fasteners, providing necessary security and compatibility required for servicing specific vehicle systems.

Features and Benefits
• Essential set of tamperproof Star* 5-sided 1/4"D security socket bits from TS10 to TS40
• Popular for use on Renault, PSA, and Mercedes-Benz air conditioning, injection pumps, or ECUs
• Provides access to components secured with tamperproof star fasteners
• Ensures necessary security and compatibility for servicing specific vehicle systems

See full description
Specifications for Tamperproof Star* 5-SIDED Socket Bit Set 1/4"D 7 Piece
  • Finish/Coating
    Chrome-Plated
  • MFR Part No.
    3389
  • Number of Pieces
    7
  • Material
    Chrome Vanadium Steel
  • Number of Points
    5
  • Torx Bit Size
    TS15
    TS25
    TS40
    TS30
    TS20
    TS27
    TS10
  • Drive Type
    Square
  • Drive Size
    1/4in