Tool set ALL-IN loose 108pcs

Order Code: ZT2464185S

£429.99 Inc VAT (20%)


Description

Ratchet 1/2" Extension 1/2" 125 250 mm Universal joint 1/2" Socket 1/2" hexagon 8 10 11 12 13 14 15 16 17 18 19 22 24 27 30 32 mm Holding rail 8" Adaptor 1/2" for holding rail Ratchet 1/4" Extension 1/4" 100 mm Socket 1/4" hexagon 4 4.5 5 5.5 6 7 8 9 10 11 12 13 14 mm Bit-Box, 31 pieces Ratchet wrench, metric: Following DIN 3113, ISO 3318, straight form, jaw position 15°, surface satin matt chrome plated, chrome vanadium steel Engineers’ hammer: Forged hammer head of tempered steel, inductively hardened striking surfaces, to DIN 1041, ash handle, paint-coated shaft end, ring wedge Combination pliers: To DIN ISO 5746, gripping zones for flat and round material, inductively hardened cutting edges, 2-component-handle, chrome-vanadium steel Power side cutter: To DIN ISO 5749, high degree of cutting performance, inductively hardened, long cutting edges, 2-component-handle, chrome-vanadium steel Bent nose telephone pliers, straight: To DIN ISO 5745, straight gripping surfaces, lengthways-serrated, inductively hardened cutting edges, 2-component-handle, chrome-vanadium steel Tape measure: ABS dual-material housing, clip, nylon-coated tape, mm-graduation, with tape rewind and lock, magnetic stop, Accuracy Class II 2C screwdriver: Slot and cross-slotted PH, to DIN, high-grade chrome-molybdenum steel blade, chrome-plated, phosphated driven tip, 2-component-handle, 5-edge grip head, elongated hole in handle Hexagon socket key: To DIN ISO 2936, hardened throughout, chrome-vanadium steel, phosphated, in holder Flat cold chisel, flat oval: To DIN 6453, cutting edge and head ground, impact end tempered, chrome-vanadium steel Water pump pliers: To DIN 8976 Form C, lengthways-serrated gripping surfaces, box joint, 7 settings, chrome vanadium steel, powder-coated Hexagonal punch: To DIN 6458, impact end annealed, chrome-vanadium steel Centre punch, hexagonal: To DIN 7250, impact end annealed, chrome-vanadium steel Pin punch, octagonal: To DIN 6450, impact end annealed, chrome-vanadium steel Utility knife: Blade 18 mm, synthetic housing, metal blade guide, one-handed operation, 5 spare blades (100mm long, 0.4mm thick), with sharpener Bit box: Drive adaptor with magnetic bit locking, hexagon drive to DIN 3126 ISO 1173 - C 6.3, machine operated, phosphated, plastic box Bit screwdriver: 2-component-handle, hex recess drive to DIN 3126 - D 6.3 (1/4") for bits, magnet, elongated hole in the handle, chrome-vanadium steel

See full description
Specifications for Tool set ALL-IN loose 108pcs
  • Product Type
    Tool Assortments - Not Grouped
  • Storage
    Loose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome