TRX-Star* Impact Socket Bit Set 8pc 1/2"Sq Drive - AK56002

TRX-Star* Impact Socket Bit Set 8pc 1/2"Sq Drive - AK56002

Order Code: ZT3108792S

£63.99 Inc VAT (20%)


Description

Chrome Molybdenum steel impact sockets with 1/2"Sq drive. Phosphate finish for added corrosion resistance. Colour-coded rings for fast identification. Suitable for use with any impact tool. Supplied on socket rail.
• One of a comprehensive range of Premier Hand Tools, suitable for daily professional use.
• Chrome Molybdenum steel impact sockets with 1/2"Sq drive.
• Phosphate finish for added corrosion resistance.
• Colour-coded rings for fast identification.
• Suitable for use with any impact tool.
• Contents: T30, T40, T45, T50, T55, T60, T70, T80.
• Supplied on Socket Rail.
• Lifetime Guarantee*.

See full description
Specifications for TRX-Star* Impact Socket Bit Set 8pc 1/2"Sq Drive - AK56002
  • MFR Part No.
    AK56002
  • Weight
    0.96kg
  • Maximum Length
    80mm
  • Minimum Length
    80mm
  • Drive Size
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome