0
1

09288 Fireball 512 Propane Heater

Order Code: ZT1025000X

£149.99 Inc VAT (20%)


Description

Heavy duty painted finish Fireball propane heater offers 15kW of heat output using an average fuel consumption of 1.09kg/hr. Designed to heat an area up to 345m² this space heater is perfect for heating in a range of applications. Featuring an integrated safety grill. Lightweight at just 3.8kg this heater is perfect for industrial, agricultural and automotive environments.

• 51,182 BTU Heat Output
• 345m² Approx Heating Area
• 1.09kg/hr Average Fuel Consumption
• Heavy Duty Powder Coated
• 230v (13amp) Supply Required

See full description
Specifications for 09288 Fireball 512 Propane Heater
  • Overall Width
    210mm
  • MFR Part No.
    09288
  • Heating Area (approx)
    345
  • Fuel Type
    Propane
  • Voltage
    230V
  • Plug Amperage Rating
    13A
  • Portability
    Portable
  • Type
    Space Heater
  • Mount Type
    Free Standing
  • Heating Output
    15kg/mm
  • Overall Height
    310mm
  • Model Number
    Fireball 512
  • Weight
    3.8kg
  • Overall Depth
    430mm
  • Case Material
    Steel
  • Fuel Consumption (approx)
    1.09kg/hr

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome