0
1
2
3
4
5
6
7
8
9
10

Infrared Outdoor 2000W Patio Heater with Speakers for Music, Black - DG125

Order Code: ZT3286724S

£119.99 Inc VAT (20%)


Description

Perfect for socialising with family and friends whatever the season. A totally dry heat, no condensation, no gas, no fumes and no smell. Plays your favourite music easily from your smart phone or tablet by wireless technology, controlled by push-on/off switch or via remote control (batteries not included) Ideal for domestic and commercial settings. Outdoor use only (IPX5) Mounting brackets and fixings included.
• ENJOY THE OUTDOORS, WHATEVER THE WEATHER - Perfect for socialising with family and friends whatever the season.
• CLEAN AND SAFE - A totally dry heat, no condensation, no gas, no fumes and no smell.
• WIRELESS TECHNOLOGY - Plays your favourite music easily from your smart phone or tablet.
• TWO WAYS TO CONTROL - Push-on/off switch or via remote control (batteries not included) .
• VERSATILE UNIT - Ideal for both domestic and commercial settings - Outdoor use only (IPX5) .
• DIMENSIONS (W x D x H) - 755 x 130 x 110mm
• SUPPLIED WITH - 1.5m Cable, mounting brackets and fixings.

See full description
Specifications for Infrared Outdoor 2000W Patio Heater with Speakers for Music, Black - DG125
  • MFR Part No.
    DG125
  • Weight
    3.4kg
  • Height
    11cm
  • IP Rating
    IPX5
  • Input Supply
    230V
  • Depth
    13cm
  • Cable Length
    1.5m
  • Width
    75.5cm
  • Power Output
    2000W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome