Outdoor Chiminea Fireplace Fire Pit Heater Firewood Storage Black Steel - DG107

Order Code: ZT3108689S

£142.99 Inc VAT (20%)


Description

Stylish chiminea is perfect for relaxing outdoors with family and friends. Integrated firewood storage enables you to keep your fuel tidy and readily available. Suitable for use with untreated wood, logs and charcoal. Product Dimensions (W x H) : 450 x 1500mm. Also available in corten steel design to give your garden a rustic aura.
• Contemporary Looks - This stylish looking garden heater is perfect to enjoy time at home with your friends and family while on your patio.
• Easy to Move - Being made of steel instead of a more traditional clay material this chiminea is much lighter and easier to move around your garden.
• Versatile Fuel - You can use coal, logs or even untreated timber to keep you warm in the evenings.
• Tall & Compact - Being 45cm wide and 150cm tall makes this wood burner suitable for all garden spaces.
• Durable Build - This chiminea is made of a durable steel construction and can hold a large volume of logs, charcoal, firewood or other fuels along with having fire wood storage at the bottom.

See full description
Specifications for Outdoor Chiminea Fireplace Fire Pit Heater Firewood Storage Black Steel - DG107
  • Weight
    16kg
  • MFR Part No.
    DG107
  • Height
    150cm
  • Depth
    45cm
  • Width
    45cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome