Outdoor Chiminea Fireplace Heater Firewood Storage - Corten Steel - DG108

Order Code: ZT3108690S

£149.99 Inc VAT (20%)


Description

Stylish chiminea is perfect for relaxing outdoors with family and friends. Integrated firewood storage enables you to keep your fuel tidy and readily available. Suitable for use with untreated wood, logs and charcoal. Product Dimensions (W x H) : 450 x 1500mm. Also available in black steel design.
• Stylish Looks - This great looking versatile garden heater is perfect to enjoy time at home with your friends and family while on your patio.
• Easy to Move - Being made of steel instead of a more traditional clay material this chiminea is much lighter and easier to move around your garden.
• Versatile Fuel - You can use coal, logs, or even untreated timber to keep you warm in the evenings.
• Tall & Compact - Being 45cm wide and 150cm tall makes this wood burner suitable for all garden spaces.
• Durable Build - This chiminea is made of a durable steel construction and can store a large volume of coal, charcoal, firewood, or other fuel ready for use.

See full description
Specifications for Outdoor Chiminea Fireplace Heater Firewood Storage - Corten Steel - DG108
  • Weight
    23.5kg
  • MFR Part No.
    DG108
  • Depth
    45cm
  • Height
    150cm
  • Width
    45cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome