0
1
2
3
4
5
6
7
8
9

Outdoor/Garden/Patio Conical Chiminea Fireplace Fire Pit Heater H127cm Corten Steel

Order Code: ZT3930613S

£139.99 Inc VAT (20%)


Description

This great looking garden heater is perfect to enjoy time at home with your friends and family while on your patio. Being made of steel instead of a more traditional clay material this chiminea is much lighter and easier to move around your garden. You can use coal, logs or even untreated timber to keep you warm in the evenings and you even have the option of grilling on it. Being 37cm wide and 127cm tall, this wood burner suitable for all garden spaces. This chiminea is made of a durable steel construction and can hold a large volume of logs, charcoal, firewood or other fuels. Comes coated in a long lasting fire resistant paint to keep the chiminea looking good as new.
• STYLISH DESIGN - This great looking garden heater is perfect to enjoy time at home with your friends and family while on your patio.
• EASY TO MOVE - Being made of steel instead of a more traditional clay material this chiminea is much lighter and easier to move around your garden.
• VERSATILE FUEL OPTIONS - You can use coal, logs or even untreated timber to keep you warm in the evenings and you even have the option of grilling on it.
• TALL AND COMPACT - Being 37cm wide and 127cm tall, this wood burner suitable for all garden spaces.
• DURABLE MATERIALS - This chiminea is made of a durable steel construction and can hold a large volume of logs, charcoal, firewood or other fuels. Comes coated in a long lasting fire resistant paint to keep the chiminea looking good as new.

See full description
Specifications for Outdoor/Garden/Patio Conical Chiminea Fireplace Fire Pit Heater H127cm Corten Steel
  • Weight
    11.5kg
  • MFR Part No.
    DG110
  • Height
    127cm
  • Width
    37cm
  • Depth
    37cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome