Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Heating & Cooling
Heating Equipment
Heaters & Accessories
Space Heaters
Silicon Drum Heaters 200mm Wide 20L 800W 230V - DH200860800220-7904886
By Under Control Instruments
Order Code:
ZT4029022S
£189.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 8th Nov
In Stock
GBP
189.99
https://www.zoro.co.uk/shop/tools-and-machining/space-heaters/silicon-drum-heaters-200mm-wide-20l-800w-230v-dh200860800220-7904886/p/ZT4029022S
Add to quotation
View all Space Heaters
Description
Silicone Drum Heaters - 200mm wide 20 Ltr, 800w, 230v
Specifications
Specifications for Silicon Drum Heaters 200mm Wide 20L 800W 230V - DH200860800220-7904886
Power Output
800W
Capacity
20L
Voltage
230V
Product Type
Silicone Drum Heater
Width
200mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome