Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Heating & Cooling
Heating Equipment
Heaters & Accessories
Space Heaters
Silicon Drum Heaters 250mm Wide 200L 2000W 230V - DH25017402000240-7904873
By Under Control Instruments
Order Code:
ZT4029062S
£269.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it by
Mon, 11th Nov
In Stock
GBP
269.99
https://www.zoro.co.uk/shop/tools-and-machining/space-heaters/silicon-drum-heaters-250mm-wide-200l-2000w-230v-dh25017402000240-7904873/p/ZT4029062S
Add to quotation
View all Space Heaters
Description
Silicone Drum Heaters - 250mm wide 200 Ltr, 2000w, 230v
Specifications
Specifications for Silicon Drum Heaters 250mm Wide 200L 2000W 230V - DH25017402000240-7904873
Product Type
Silicone Drum Heater
Capacity
200L
Width
250mm
Voltage
230V
Power Output
2000W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome