0
1
2
3

111M/SH12 Combination Spanner 8 - 19mm - 12 Piece Set

Order Code: ZT4133297S

£65.99 Inc VAT (20%)


Description

Bahco 111M/SH12 Combination Spanner Set 12 Piece Metric Chrome Polish
The Bahco 111M/SH12 is a set of 12 combination wrenches in metric sizes with a U shape design to provide better comfort. All packed together in a handy plastic storage holder with handle.

Features:
Set of 12 combination wrenches.
Metric sizes.
Made from a high performance alloy steel in a patented U shape design
Open end angle is 15° with a slimmer head for better accessibility.
12 points Dynamic-Drive Profile provides longer life for screws and nuts.
Ring end angle is 15° for knuckle clearance or better grip.
Bigger and bi-directional size marking for easy identification.
Chrome plated Micro Matt finishing provides high quality surface.

Specification:
Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113
Sizes: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm

See full description
Specifications for 111M/SH12 Combination Spanner 8 - 19mm - 12 Piece Set
  • Finish/Coating
    Chrome Polish
  • Product Type
    Combination Spanner Set
  • Metric or Imperial
    Metric
  • Spanner Size
    8 - 19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome