0
1
2

14 Piece Metric Combination Spanner Set 6-26mm

Order Code: ZT5515223S

£19.99 Inc VAT (20%)


Description

Features: Solid carbon steel combination spanners Satin chrome finish Supplied in a handy canvas storage roll Specification: Sizes: 6, 7, 8, 9, 10, 11, 12, 13, 14, 17, 19, 22, 24, 26mm

Specifications for 14 Piece Metric Combination Spanner Set 6-26mm
  • Number of Pieces
    14
  • Material
    Carbon Steel
  • Product Type
    Combination Spanner Set
  • Size Range
    6-26mm
  • Finish
    Satin Chrome
  • Metric or Imperial
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome