60W Soldering Iron Station Digital Temperature 90-480 C & Accessories UK Plug

Order Code: ZT3740160S

£59.99 Inc VAT (20%)


Description

Efficient compact soldering station with easy digital temperature controlled regulation. Ideal for repairing electrical appliances, PCB soldering, tinning and much more soldering. Comes with many different tips for better soldering performance, solder wire, cleaning ball and holder. Comes with UK plug so you don't need adaptor to use it.
Specification:

- Power - 18W (max: 130W)
- Temperature range - 90-480°C
- Temperature stability - ±5°C (static)
- Welding tip impedance to ground - <2 Euro
- Working environment - 0-40°C (32-104°F)
- Storage environment - -20-80°C (-4-176°F)
- Storage humidity - 35%-45%
- Size (L x W x H) - 142x15x90mm
- Weight - 0.6 kg

See full description
Specifications for 60W Soldering Iron Station Digital Temperature 90-480 C & Accessories UK Plug
  • Product Type
    Soldering Iron Station
  • Weight
    0.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome