7 Piece Aviation Double Ended Ring Extra Long Spanner Set 8 - 24mm 3222
0
1
2

7 Piece Aviation Double Ended Ring Extra Long Spanner Set 8 - 24mm 3222

Order Code: ZT5516992SCopy

£59.99 Inc VAT (20%)


Description

Sizes: 8 x 10mm (Approx Length: 234mm) 11 x 13mm (Approx Length: 329mm) 14 x 15mm (Approx Length: 369mm) 16 x 17mm (Approx Length: 409mm) 18 x 19mm (Approx Length: 409mm) 20 x 21mm (Approx Length: 415mm) 22 x 24mm (Approx Length: 432mm) Features: Double hex ring spanner on either side The ring head of the Spanner extends out from the shaft on one side and sits flush with the shaft on the other side to allow you to reach Awkward nuts and bolts Double ended Ring Spanner so one spanner has 2 rings with different sizes Extra long design for when you need extra leverage or for restricted access into awkward areas Supplied in a canvas storage pouch

See full description
Specifications for 7 Piece Aviation Double Ended Ring Extra Long Spanner Set 8 - 24mm 3222
  • Spanner Size
    8mm
    10mm
    11mm
    13mm
    14mm
    15mm
    16mm
    17mm
    18mm
    19mm
    20mm
    21mm
    22mm
    24mm
  • Size Range
    8 - 24mm