BRONZEplus Barrel Spanner Universal Length 380 mm 18 x 22 mm

Order Code: ZT4131769S

£259.99 Inc VAT (20%)


Description

BRONZEplus barrel spanner, universal, length 380 mm, 18 x 22 mm. Supplied = assembled. Length = 380 mm. Weight = 1.25 kg. Product type = drum wrenches. For 22 drum clasps. Spark free. Explosion protected. Corrosion resistant. Resistant to wear. Aluminium-bronze (non-ferrous alloy) .

Specifications for BRONZEplus Barrel Spanner Universal Length 380 mm 18 x 22 mm
  • Product Type
    Barrel Spanner
  • Length
    380mm
  • Spanner Size
    18 x 22mm
  • Weight
    1.25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome