Combination Ratchet Spanner Set 12pc Metric - Platinum Series - AK63949

Combination Ratchet Spanner Set 12pc Metric - Platinum Series - AK63949

Order Code: ZT3108877SCopy

£109.99 Inc VAT (20%)


Description

High quality slim style Chrome Vanadium steel spanners. Hardened and tempered with a fully polished micro satin finish. Colour-coded rings for fast identification. Ultra-smooth 100-Tooth WallDrive® ratchet ring. Ideal for use where space is limited. Supplied in storage/carry rack.
• One of a comprehensive range of Premier Hand Tools, suitable for daily professional use.
• High quality slim style Chrome Vanadium steel spanners.
• Hardened and tempered with a fully polished micro satin finish.
• Colour-coded rings for fast identification.
• Ultra-smooth 100-Tooth WallDrive® ratchet ring.
• Ideal for use where space is limited.
• Supplied in storage/carry rack.
• Lifetime Guarantee*.

See full description
Specifications for Combination Ratchet Spanner Set 12pc Metric - Platinum Series - AK63949
  • Weight
    1.55kg
  • MFR Part No.
    AK63949
  • Minimum Length
    135mm
  • Maximum Length
    245mm