Combination Spanner Set 21pc - AK63021

Order Code: ZT3108911S

£109.99 Inc VAT (20%)


Description

Drop-forged Chrome Vanadium steel spanners. Hardened and tempered with a fully polished, mirror finish. Open-end and WallDrive® ring combination with long slim shaft. Supplied In EVA foam storage tray.

• SEALEY PREMIER – One of a comprehensive range of Premier Hand Tools, suitable for daily professional use.
• CHROME VANADIUM STEEL – Drop forged for increased durability and strength.
• LONG SLIM STYLE- For comfortable grip.
• HARDENED AND TEMPERED – Fully polished mirror finish for corrosion resistance.
• OPEN-END WALLDRIVE® RING – Keeps knuckles clear of obstructions
• 21PC SET- Sizes: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22 ,23, 24 ,27, 30, 32mm.
• SUPPLIED IN EVA FOAM TRAY – For easy storage solutions. Tray Size (W x D x H) : 290 x 485 x 35mm.

See full description
Specifications for Combination Spanner Set 21pc - AK63021
  • Weight
    5.02kg
  • MFR Part No.
    AK63021
  • Minimum Length
    125mm
  • Maximum Length
    425mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome