Combination Spanner Set Anti-Slip 12pc Metric - Platinum Series - AK63950

Order Code: ZT3108970S

£69.99 Inc VAT (20%)


Description

High quality slim style Chrome Vanadium steel spanners. Hardened and tempered with a fully polished micro satin finish. Colour-coded for fast identification. Anti-slip hex configuration on the open-ends. Supplied in storage/carry rack.
• One of a comprehensive range of Premier Hand Tools, suitable for daily professional use.
• High quality slim style Chrome Vanadium steel spanners.
• Hardened and tempered with a fully polished micro satin finish.
• Colour-coded for fast identification.
• Anti-slip hex configuration on the open-ends.
• Supplied in storage/carry rack.
• Lifetime Guarantee*.

See full description
Specifications for Combination Spanner Set Anti-Slip 12pc Metric - Platinum Series - AK63950
  • MFR Part No.
    AK63950
  • Weight
    1.52kg
  • Minimum Length
    135mm
  • Maximum Length
    245mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome