GEARplus Double Ring Ratchet Spanner Set Leather Pouch 6 Parts

Order Code: ZT4130714S

£209.99 Inc VAT (20%)


Description

GEARplus double ring ratchet spanner set, leather pouch, 6 parts. Supplied = assembled. Model = flank traction. Weight = 0.9 kg. Number of parts = 6 pcs. Fork position = 15 °. Key shape = straight. Unit of measurement for width across flats = metric. Tooth = 72. Product type = double ratchet ring spanners. FlankTraction profile. Based on DIN 3310/ISO 3318. Straight shape. Exact gearing with 72 teeth. Bright chrome plated. Chrome-vanadium. In a plastic and leather pouch.

See full description
Specifications for GEARplus Double Ring Ratchet Spanner Set Leather Pouch 6 Parts
  • Metric or Imperial
    Metric
  • Weight
    0.9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome