Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Spanner Sets
Grip wrench set in ES module
By Gedore
Order Code:
ZT2465514S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/tools-and-machining/spanner-sets/grip-wrench-set-in-es-module/p/ZT2465514S
Add to quotation
View all Spanner Sets
Description
Grip wrench set in 1/3 ES ES tool module
Specifications
Specifications for Grip wrench set in ES module
Material
ABS-Plastic
Product Type
Tool Assortments In The Es Module
Storage
ES-Plastic module
Length
310mm
Width
158mm
VDE certified
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome