0
1

Hi-Torq Metric Stubby Ratchet Combination Spanner Set (12 pc)

Order Code: ZT3960009S

£59.99 Inc VAT (20%)


Description

These Draper HI-TORQ® metric stubby ratchet combination spanners are forged from chrome vanadium steel that is hardened, tempered, fully polished and mirror chrome plated for corrosion protection. The open end is offset at 15°. The ring end has a 90-tooth ratchet mechanism allowing 4° movement, enabling use in tight spaces. The 12-point HI-TORQ® delivers maximum leverage by transferring torque to the flats and preventing slipping or damage to the fastener. This 12-piece set contains the full range. Supplied in a black wallet.

See full description
Specifications for Hi-Torq Metric Stubby Ratchet Combination Spanner Set (12 pc)
  • Finish
    Tempered
  • Material
    Chrome Vanadium Steel
  • Number of Pieces
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome