Metric Combination Spanner Set of 6 Piece

Order Code: ZT4960427S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Draper Metric Combination Spanner Set 6 Piece Manufactured from drop-forged chrome vanadium steel, which has been correctly hardened and tempered for added strength This 6 piece combination spanner set covers a selection of common metric sizes Each spanner has a fully polished mirror finish with 15� offset jaws Supplied in heavy duty storage wallet An essential metric spanner set for both domestic and professional use Contents: 10, 11, 12, 13, 14 and 17mm

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Metric Combination Spanner Set of 6 Piece
  • Material
    Chrome Vanadium Steel
  • Number of Pieces
    6
  • Product Type
    Combination Spanner Set
  • Sizes Included
    12mm
    17mm
    14mm
    11mm
    13mm
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome