Open End Spanner Set of 5 Piece

Order Code: ZT4971516S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1712%
50 +£7.8016%


Description

SupaTool Open End Spanner Set 5 Piece Set includes: 8x9, 10x11, 12x13, 14x15 and 16x17mm spanners Chrome vanadium steel 2 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Open End Spanner Set of 5 Piece
  • Spanner Size
    16x17mm
  • Finish/Coating
    Chrome
  • Product Type
    Open End Spanner Set
  • Sizes Included
    14x15mm
    8x9mm
    10x11mm
    16x17mm
    12x13mm
  • Number of Pieces
    5
  • Material
    Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome