1/4'' + 1/2'' box spanner set, 70 parts, flank traction. Supplied = assembled. Number of parts = 70 pcs. Product type = box spanners. Hexagonal. FlankTraction profile. Chrome-vanadium. Matt satin finish. In an elegant aluminium case. Hexagonal. FlankTraction profile. Chrome-vanadium. The following tools are included: 1 x combination spanner, angled, 8 mm 1 x combination spanner, angled, 10 mm 1 x combination spanner, angled, 12 mm 1 x combination spanner, angled, 13 mm 1 x combination spanner, angled, 14 mm 1 x combination spanner, angled, 17 mm 1 x combination spanner, angled, 19 mm 1 x 1/2'' extension, 125 mm 1 x 1/2'' extension, 250 mm 1 x 3/8'' slide/enlargement adapter, 3/8''F x 1/2''M 1 x 1/2'' socket, 15 mm 1 x 1/2'' socket, 16 mm 1 x 1/2'' socket, 17 mm 1 x 1/2'' socket, 18 mm 1 x 1/2'' socket, 19 mm 1 x 1/2'' socket, 20 mm 1 x 1/2'' socket, 21 mm 1 x 1/2'' socket, 22 mm 1 x 1/2'' socket, 24 mm 1 x SUPERLOCK socket 1 x 1/2'' socket, length 38 mm, 30 mm 1 x 1/2'' socket, length 38 mm, 32 mm 1 x 1/2'' socket, long, 17 mm 1 x 1/2'' socket, long, 19 mm 1 x 1/2'' cardan joint 1 x 1/4'' bit socket, PZ1 1 x 1/4'' bit socket, PZ2 1 x 1/4'' socket, 4 mm 1 x 1/4'' socket, 4.5 mm 1 x 1/4'' socket, 5 mm 1 x 1/4'' socket, 5.5 mm 1 x 1/4'' socket, 6 mm 1 x 1/4'' socket, 7 mm 1 x 1/4'' socket, 8 mm 1 x 1/4'' socket, 9 mm 1 x 1/4'' socket, 10 mm 1 x 1/4'' socket, 11 mm 1 x 1/4'' socket, 12 mm 1 x 1/4'' socket, 13 mm 1 x 1/4'' socket, 14 mm 1 x 1/4'' bit socket, PH1 1 x 1/4'' bit socket, PH2 1 x 1/4'' straight slot bit socket, 4 mm 1 x 1/4'' straight slot bit socket, 5.5 mm 1 x 1/4'' straight slot bit socket, 7 mm 1 x 1/4'' extension with hexagon drive, 50 mm 1 x 1/4'' extension with hexagon drive, 100 mm 1 x 1/4'' T-handle with slide, 110 mm 1 x 1/4'' socket, long, 8 mm 1 x 1/4'' in-hex socket, long, 10 mm 1 x 1/4'' in-hex socket, long, 13 mm 1 x 1/4'' square screwdriver, 150 mm 1 x 1/4'' in-hex bit socket, 3 mm 1 x 1/4'' in-hex bit socket, 4 mm 1 x 1/4'' in-hex bit socket, 5 mm 1 x 1/4'' in-hex bit socket, 6 mm 1 x 1/4'' in-hex bit socket, 7 mm 1 x 1/4'' in-hex bit socket, 8 mm 1 x 1/4'' Torx bit socket, T10 1 x 1/4'' Torx bit socket, T15 1 x 1/4'' Torx bit socket, T20 1 x 1/4'' Torx bit socket, T25 1 x 1/4'' Torx bit socket, T30 1 x 1/4'' Torx bit socket, T40 1 x 1/4'' cardan joint 1 x 1/2'' reversible ratchet, 72-tooth 1 x 1/4'' reversible ratchet, 72-tooth