0
1
2
3

Quatro Ratcheting Spanner Set, 2 Piece FCM64CJ2PB

Order Code: ZT1462572S

£63.99 Inc VAT (20%)


Description

The Facom Quatro Ratcheting Spanner Set contains 2 multi-opening straight ratchet ring wrenches. Both have compact ratchet mechanisms with increments of 5 and are reversible via a lever. For added durability, they have a satin chrome finish. Supplied in a cardboard box. Contains 1 x 64C.S1 Quatro Ratcheting Spanner 8x10 - 12x13mm 1 x 64C.S2 Quatro Ratcheting Spanner 16x17 - 18x19mm

See full description
Specifications for Quatro Ratcheting Spanner Set, 2 Piece FCM64CJ2PB
  • Type
    Metric
  • Size Range
    8-19mm
  • MFR Part No.
    FCM64CJ2PB
  • Maximum Size
    19mm
  • Metric or Imperial
    Metric
  • Minimum Size
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome