0
1
2
3

2608661636 (Acz 85 Eb) Bim Starlock Multi-Tool Blade for Wood & Metal

Order Code: ZT4133334S

£17.99 Inc VAT (20%)


Description

Bosch 2608661636 (ACZ 85 EB) BIM Starlock Multi-Tool Blade ensures long life when cutting wood or non-hardened metal
The Bosch 2608661636 has an 85mm wide semi-circular blade with a maximum cutting depth of 20mm. Its pointed segment saw blade ends enable cutting right into tight corners for consistent performance on woodcutting needs.
The Starlock Snap-In mounting system allows fast blade removal and exchange within 3 seconds without having to touch the blade. The mounting system produces the highest power transfer due to a 3-dimensional tight-fitting connection between machine and accessory. It is compatible with all Starlock, Starlock Plus, Starlock Max power tools and common multi-tools.

Features:
BIM base with robust blade is ideal for cutting non-hardened metals and abrasive materials.
Bosch’s circular welding technology creates tough freestanding teeth, preventing jams and increasing usage.
Its pointed segment saw blade ends enable cutting right into tight corners.
Starlock Snap-In mounting system for fast blade removal and exchange within 3 seconds without having to touch the blade.

Specification:
Part Number: 2608661636
Blade Depth: 20mm
Blade Width: 85mm

See full description
Specifications for 2608661636 (Acz 85 Eb) Bim Starlock Multi-Tool Blade for Wood & Metal
  • Blade Width
    85mm
  • Product Type
    Multi-Tool Blade
  • Blade Depth
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome