DT20655-QZ 230mm Brushcutter 4T Blade

DT20655-QZ 230mm Brushcutter 4T Blade

Order Code: ZT3085611S

£20.99 Inc VAT (20%)


Description

Dewalt DT20655 4 Tooth Brush Cutter Blade For Trimmer 230mm
The Dewalt DT20655 is a spare brush cutter blade for the DCM571 and DCM581 garden trimmers. It is perfect for the most demanding and heavy-duty clearing tasks such as tough grass and thorns.

Features:
Replacement brush cutter blade for the DCM571 and DCM581 trimmers
Everything from simple grass trimming to heavy-duty clearing work
High quality blade
Specification:
No. of teeth: 4
Size: 230mm

See full description
Specifications for DT20655-QZ 230mm Brushcutter 4T Blade
  • Product Type
    Brushcutter Blade
  • Size
    230mm
  • Number of Teeth
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome