01456 Professional Spindle Moulder

01456 Professional Spindle Moulder

Order Code: ZT1415359X

£2,699.99 Inc VAT (20%)


Description

This machine is designed to cope with a wide range of woodworking tasks - especially end moulding, profiling and tenoning. It features a large cast-iron table with a tilting spindle for greater flexibility. 4 spindle speeds and a heavy-duty fence and clamping system. This is therefore ideal for intricate work pieces and resulting in safer operation. The solid build (weighs over 170kg) and advanced design mean this machine is perfect for woodworking professionals as well as serious amateurs.

Features and Benefits
• 230v (16amp) input supply
• 2.8kW (3.75hp) induction motor
• -10° to +30° spindle tilting angle
• 200mm set table opening aperture
• 710 x 640mm overall table dimensions
• 900mm Table Height
• Speed Indication Light Display
• Low speed for use with sanding bobbin
• Pre-drilled table to accept a power unit
• 4 speeds, 1800/3000/6000/9000rpm
• Table pre-drilled to accept power feed unit
• Solid and durable construction
• Integrated NVR switch

Need support to find the right solution [contact our Technical Product Support Team](https://www.cromwell.co.uk/info/technical)

See full description
Specifications for 01456 Professional Spindle Moulder
  • Table Dimensions
    710 x 640
  • Horsepower
    3.75HP
  • Shank Diameter
    30mm
  • Supply Voltage
    230V
  • Number of Spindle Speeds
    4
  • Tilting Range
    -10 to 30°
  • Motor Rating
    2,800W
  • MFR Part No.
    01456
  • Spindle Travel
    100mm
  • Weight
    170kg
  • Spindle Speed Range
    1800 / 3000 / 6000 / 9000
  • Standards Met
    CE Approved

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome