3.40mm HSS Hardened & Ground Drill Blank

3.40mm HSS Hardened & Ground Drill Blank

Order Code: ZT4791210SCopy

£0.74each Inc VAT (20%)
£3.70 minimum order value
QuantityPriceDiscount
1 - 49£0.740%
50 - 99£0.714%
100 - 199£0.688%
200 - 499£0.6512%
500 +£0.6216%

Minimum order quantity: 5.

Description

Sherwood Series J400 HSS Drill Blanks are precision-engineered from high-quality High Speed Steel (HSS) for superior durability and strength. Each fully hardened, jobber length blank is accurately ground with a diameter tolerance of h8, ensuring optimal performance without back taper. Available in a range of metric sizes, these drill blanks offer exceptional resilience for demanding applications.

Features and Benefits
• Accurately ground without a back taper
• Manufactured from High Speed Steel (HSS) for resilience
• Available in a variety of metric sizes to suit your needs
• Hardened and ground all over for enhanced durability

Typical Applications
• Gauging the diameter of a drilled hole or for forging custom tools and drill bits

Standards
• DIN 338

See full description
Specifications for 3.40mm HSS Hardened & Ground Drill Blank
  • Diameter
    3.4mm
  • Overall Length
    70mm
  • MFR Part No.
    CL97019003.4
  • Material
    High Speed Steel
  • Diameter Tolerance
    H8
  • Standards Met
    DIN 338
  • Coolant Delivery
    External
  • Flute Type
    Spiral
  • Flute Construction
    Hardened/Ground

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome