6.00mm HSS Hardened & Ground Drill Blank

Order Code: ZT4791222S

£1.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.590%
20 - 49£1.534%
50 - 99£1.468%
100 - 199£1.4012%
200 +£1.3415.5%


Description

Sherwood Series J400 HSS Drill Blanks are precision-engineered from high-quality High Speed Steel (HSS) for superior durability and strength. Each fully hardened, jobber length blank is accurately ground with a diameter tolerance of h8, ensuring optimal performance without back taper. Available in a range of metric sizes, these drill blanks offer exceptional resilience for demanding applications.

Features and Benefits
• Accurately ground without a back taper
• Manufactured from High Speed Steel (HSS) for resilience
• Available in a variety of metric sizes to suit your needs
• Hardened and ground all over for enhanced durability

Typical Applications
• Gauging the diameter of a drilled hole or for forging custom tools and drill bits

Standards
• DIN 338

See full description
Specifications for 6.00mm HSS Hardened & Ground Drill Blank
  • Diameter
    6mm
  • Material
    High Speed Steel
  • MFR Part No.
    CL97019006.0
  • Overall Length
    93mm
  • Coolant Delivery
    External
  • Diameter Tolerance
    H8
  • Flute Type
    Spiral
  • Standards Met
    DIN 338
  • Flute Construction
    Hardened/Ground