0-42-287 (H1287) 3.1/4"-82mm Line Level
0
1

0-42-287 (H1287) 3.1/4"-82mm Line Level

Order Code: ZT1008676XCopy

£2.99 Inc VAT (20%)


Description

Aluminium body which can be suspended from a guide line (e.g for bricklaying) or used flat on its base.
Length: 80mm (3 1/4”).

Specifications for 0-42-287 (H1287) 3.1/4"-82mm Line Level
  • Vial Type
    Horizontal
  • Vial Visibility
    Top Viewing
  • Level Type
    Line Level
  • Includes
    Hooks
  • Vial Material
    Acrylic
  • MFR Part No.
    0-42-287
  • Base Type
    Non-Magnetic
  • Body Material
    Aluminium
  • Number of Vials
    1
  • Overall Width
    21mm
  • Overall Length
    82mm
  • Finish/Coating
    Nickle-Plated
  • Body Colour
    Silver
  • Accuracy
    0.5mm/m
  • Pack Type
    Single