80AN-2-200 3-Vial Yellow Box Level

80AN-2-200 3-Vial Yellow Box Level

Order Code: ZT1008645XCopy

£69.99 Inc VAT (20%)


Description

Box-section lightweight extra strong frame with ‘soft-ribs' for strength and finger grip.
Accuracy: horizontal 0.057° (1.0mm/m), vertical 0.048° (0.75mm/m)
80AN-2: Features two vertical and one horizontal vials accurate to 0.5mm/m. Vials guaranteed to remain accurate for 10 years. Electrostatic powder coated abrasive resistant frame.
80AN: Features one vertical and one horizontal vial.

See full description
Specifications for 80AN-2-200 3-Vial Yellow Box Level
  • Overall Width
    24mm
  • Vial Type
    Horizontal
    Vertical
  • Body Colour
    Yellow
  • Vial Visibility
    Front Viewing
    Top Viewing/Upside-down Viewing
  • Number of Vials
    3
  • Vial Material
    Acrylic
  • Finish/Coating
    Electrostatic Powder Coated
  • Overall Length
    2000mm
  • MFR Part No.
    80AN-2-200
  • Level Type
    Box-Beam Level
  • Accuracy
    Horizontal 0.029° (0.5 mm/m)
    Overhead 0.043° (0.75 mm/m)
  • Body Material
    Aluminium
  • Base Type
    Non-Magnetic
  • Level Features
    Hand Grips
    Scratch-resistant
  • Pack Type
    Single
  • Series
    Type 80 AN