81S Boat Level 32"/80cm

Order Code: ZT3308315S

£89.99 Inc VAT (20%)


Description

81S
Milled working face. Pressure die-cast light metal alloy. Electrostatic powder coating. Measuring face at the ends protected by slightly overlapping body. Highly shock absorbent.

Dimensions: (L)32?? (80cms).
Accuracy: normal position 0.029 = 0.5mm/m, vial-down position 0.043 = 0.75mm/m.

See full description
Specifications for 81S Boat Level 32"/80cm
  • Level Type
    Boat Level
  • Accuracy
    0.5mm/m
  • Overall Length
    800mm
  • Vial Visibility
    Font Viewing
  • MFR Part No.
    STB81S-80
  • Series
    Type 81 S
  • Vial Type
    Vertical
    Horizontal
  • Base Type
    Non-Magnetic
  • Number of Vials
    2
  • Pack Type
    Single

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome