87MM/3.4" Magnetic Pocket Level 2 Vials (0-42-130)

Order Code: ZT2626394S

£11.99 Inc VAT (20%)


Description

Stanley 87mm / 3.4" Magnetic Pocket Level 2 Vials (0-42-130)
The Stanley 0-42-130 is a pocket-sized level measuring only 87mm in length. Although small it still fits in 2 easy to read vials and a magnetic base. It even boasts a belt clip.

Features:
Easy-to-read vials
Pocket size for easy storage
Rare Magnet base
Strong molded plastic casing for durability
Specification:
Part number: 0-42-130
Number of vials: 2
Length: 87mm

See full description
Specifications for 87MM/3.4" Magnetic Pocket Level 2 Vials (0-42-130)
  • Length
    87mm
  • Product Type
    Magnetic Pocket Level
  • Number of Vials
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome