0
1

96-2-K Double Plumb Masons Spirit Level 3 Vial 16403 80cm STB962K80

Order Code: ZT1464424S

£63.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Stabila 96-2-K 3 Vial Double Vertical Plumb Masons Level. Superior quality masons level with plastic shield to protect the level against hits with a trowel. The second vertical vial is positioned closer to the centre of the level for better readability in lower positions. Easy-to-clean due to chamfered edges and new vial plastic parts. Extra-strong profile with ribs and reinforced upper and lower side for daily use on the construction site. High-precision vials are firmly moulded in place to ensure complete accuracy. Other features include Removable end caps for difficult-to-reach corners and anti-slip stoppers for convenient marking of walls. Length 800mm (32 in).

See full description
Specifications for 96-2-K Double Plumb Masons Spirit Level 3 Vial 16403 80cm STB962K80
  • Overall Length
    80cm
  • MFR Part No.
    STB962K80
  • Type
    Series 96 / 196
  • Length
    80cm
  • Number of Vials
    3
  • Accuracy
    ± 0.5mm/m
  • Number Vials
    3
  • Level Type
    Box Ribbed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome