Box Section Level with Side View Vial 1200mm

Order Code: ZT4027374S

£30.99 Inc VAT (20%)


Description

High quality, aluminium box section levels with three permanently fixed, shock resistant, acrylic UV resistant vials, one horizontal vial, one vertical and one 45° vials, one with side view vial feature. Precision milled top and bottom. Levels are electrostatically epoxy powder coated and baked for maximum protection. Fitted with shock absorbing end caps. Accuracy of 0.5mm per 1M = 0.029° in standard position.

See full description
Specifications for Box Section Level with Side View Vial 1200mm
  • Product Type
    Box Section Level
  • Length
    1200mm
  • Material
    Aluminium
  • Vial Type
    Vertical
    Horizontal
    45

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome