Digital Aluminium Profile Spirit Level Length 416 mm Measuring Range 0 - 90

Order Code: ZT4130591S

£133.99 Inc VAT (20%)


Description

Digital aluminium profile spirit level, length 416 mm, measuring range 0° - 90°. Supplied = assembled. Model = with suspension hole. Accuracy = 0.5 mm. Measuring device measuring range = 0° - 90°. Product type = spirit levels. For calculating angles, inclinations, gradients and mid-point values. 2 robust acrylic glass block vials (0° + 90°) Smooth, rectangular aluminium profile. Light profile weight. Accurate to 0.5 mm per metre. With HOLD function. Wall thickness 1.8 mm. With suspension hole. Aluminium.

See full description
Specifications for Digital Aluminium Profile Spirit Level Length 416 mm Measuring Range 0 - 90
  • Length
    416mm
  • Material
    Aluminium
  • Product Type
    Spirit Level

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome