Digital Angle Finder with Spirit Level Measuring Range 0 - 225 with Suspension Hole

Order Code: ZT4130694S

£119.99 Inc VAT (20%)


Description

Digital angle finder with spirit level, measuring range 0° - 225°, with suspension hole. Supplied = assembled. Model = with suspension hole. Accuracy = 0.5 mm. Measuring device measuring range = 0° - 225°. Product type = spirit levels. Ideal for measuring angles on workpieces. Smooth, rectangular aluminium profile with adjustable angle arm. 2 robust acrylic glass block vials (0° + 90°) Light profile weight. Accurate to 0.5 mm per metre. With precision adjustment and zero pressure switch. With suspension hole. Aluminium.

See full description
Specifications for Digital Angle Finder with Spirit Level Measuring Range 0 - 225 with Suspension Hole
  • Material
    Aluminium
  • Product Type
    Digital Angle Finder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome