0
1

I-Beam Levels with Side View Vial 900mm

Order Code: ZT4027352S

£39.99 Inc VAT (20%)


Description

High quality, hardened aluminium girder section levels with three permanently fixed solid acrylic cylindrical shock resistant UV resistant vials, one horizontal, one vertical with side view feature and one 45° vial. Levels electrostatically, epoxy powder coated and baked for maximum protection. Metric/imperial rule on top edge. Fitted with shock absorbing end caps. V-Groove for levelling pipework. Accuracy 1.75mm per 1M = 0.1° in standard position.

See full description
Specifications for I-Beam Levels with Side View Vial 900mm
  • Length
    900mm
  • Product Type
    I-Beam Level

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome