J1891 Dial Angle Flange Level

J1891 Dial Angle Flange Level

Order Code: ZT1208512SCopy

£102.99 Inc VAT (20%)
£109.996% off


Description

A versatile tool that can be used as a dial degree utility level or, with attachments, for two holding flange alignment. ,Constructed of cast aluminium with a protective housing containing an adjustable dial set level (DSL). ,Fitted with a threaded, self-aligning conical spacer and conical nut and bolt units for fastening the Level to a pipe flange ,One of the nut and bold units is stationary, while the other slides up to 5-1/2" along a slot in the level to accommodate various flange bolt hold spacings from 2" to 5-1/2" ,Non-magnetic and can be used on PVC pipe. Designed with one stationary nut and one that slides up to 5.5 inches.

See full description
Specifications for J1891 Dial Angle Flange Level
  • Material
    Cast Aluminium
  • Product Type
    Dial Angle Flange Level