Magnetic Spirit Level Type 81S REM 25cm

Order Code: ZT4972078S

£45.99 Inc VAT (20%)


Description

Stabila Magnetic Spirit Level Type 81S REM 25cm Handy light metal casing in an especially slim form - extremely sturdy Super-powerful rare earth magnets provide a secure hold Light metal die cast profile with milled measuring surface, 1 vertical vial, 1 horizontal vial and 2 rare earth magnets Rare earth magnets have five times the holding power of traditional ferrite magnets No more slipping You always have your hands free when aligning metal posts and beams Measurement accuracy: in normal position 0.029_ = 0.5 mm/m, overhead measurement 0.043_ = 0.75 mm/m

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Magnetic Spirit Level Type 81S REM 25cm
  • Length
    25cm
  • Product Type
    Spirit Level
  • Material
    Light metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome