Pocket Spirit Level 230mm 9IN
0
1
2

Pocket Spirit Level 230mm 9IN

Order Code: ZT3138699SCopy

£3.59 Inc VAT (20%)


Description

Avit AV02033 pocket spirit level is designed to meet the needs of both DIYers and trade professionals with its combination of quality, functionality, and affordability. It features three vials for measuring vertical, horizontal, and 45-degree angles, ensuring versatile use across various tasks from carpentry to plumbing. The magnetic base enhances convenience by allowing hands-free operation on metal surfaces. Crafted for durability and ease of use, this pocket-sized level is ideal for quick measurements in tight spaces, making the AV02033 a valuable addition to any toolkit.

Features and Benefits
• Pocket-sized spirit level ideal for DIYers and trade professionals
• Features three vials for measuring vertical, horizontal, and 45-degree angles
• Magnetic base for hands-free operation on metal surfaces
• Durable construction ensures longevity and reliability
• Offers ease of use in tight spaces

See full description
Specifications for Pocket Spirit Level 230mm 9IN
  • MFR Part No.
    AV02033
  • Body Colour
    Orange
  • Vial Visibility
    Font Viewing
  • Body Material
    Plastic
  • Vial Type
    45°
    Horizontal
    Vertical
  • Vial Material
    Acrylic
  • Overall Length
    230mm
  • Level Type
    Pocket Level
  • Base Type
    Non-Magnetic
  • Pack Type
    Single
  • Number of Vials
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome